This product requires certification to purchase.

32-3/4 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Canvas White

DXV

Avery® 32-3/4 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Canvas White

  • Fast #
  • Part #DD21180SB3320415
  • Item #9799083
  • Manufacturer Part #D21180SB3320.415
3.2 out of 5 Customer Rating
Brand image
DXV

Avery® 32-3/4 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Canvas White

  • Fast #
  • Part #DD21180SB3320415
  • Item #9799083
  • Manufacturer Part #D21180SB3320.415
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hand Crafted Fine Fire Clay Apron Sink
  • Finished on all 4 sides
  • Offset drain
  • Undermount or flush mount installation
  • Protective stainless steel bottom grid and drain included
  • 36" (914mm) cabinet required
  • 5 year limited warranty on sink; 1 year on included accessories
  • Nominal Dimensions: 32-3/4" x 20" x 10" (832 x 508 x 254mm)
  • Bowl Size: 31-3/16" (792mm) wide 18-7/16" (468mm) front to back 8-3/4" (223mm) deep
  • 5-year limited warranty on sink; 1 year on accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1
Collection:
Avery®
Color Finish Category:
Whites
Color Finish Name:
Canvas White
Drain Location:
Offset
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
32-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
31-3/16 in x 18-7/16 in x 8-3/4 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
UPC:
193406260359
Width:
20 in