35-3/4 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Canvas White
Avery® 35-3/4 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Canvas White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand Crafted Fine Fire Clay Apron Sink
- Finished on all 4 sides
- Offset drain
- Undermount or flush mount installation
- Protective stainless steel bottom grid and drain included
- 39" (991mm) cabinet required
- 5 year limited warranty on sink; 1 year on included accessories
- Nominal Dimensions: 35-3/4" x 20" x 10" (908 x 508 x 254mm)
- Bowl Size: 34" (864mm) wide 18-1/4" (464mm) front to back 9" (229mm) deep
- 5-year limited warranty on sink; 1 year on accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Avery®
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Drain Location:
- Rear, Right
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 35-3/4
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 34 in x 18-1/4 in x 9 in
- Sink Depth:
- 10
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Type:
- A1180SB3620291
- UPC:
- 193406260519
- Width:
- 20