BELSHIRE TUB SPOUT, SB
Belshire™ BELSHIRE TUB SPOUT, SB
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elegant, sophisticated design exudes opulence
- Made of cast brass
- From the Belshire Collection – Golden Era Movement
- Includes universal adapter for slip-on, sweat and IPS connection for ½-inch installation
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Belshire™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 9-15/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Tub Filler
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-11/16 in
- Length:
- 9-15/16 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Size:
- 9-15/16 in x 2-9/16 in
- Type:
- DD35170760427
- Width:
- 2-9/16 in