Forged Brass Thermostatic Valve Trim in Platinum Nickel
Belshire™ Forged Brass Thermostatic Valve Trim in Platinum Nickel
Product Details
Product Details
- From the Belshire Collection – Golden Era Movement
- Elegant, sophisticated design exudes opulence
- Defined by faceted details
- Thin 1/8-inch profile
- Metal handles
- Forged brass escutcheon plate
- Concealed mounting hardware included
- Requires Flash shower rough-in valve, sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Belshire™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Platinum Nickel
- Depth:
- 2-15/16
- Faucet Part Type:
- Valve Trim
- GSA Approved:
- No
- Height:
- 11-3/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-15/16
- Material:
- Forged Brass
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 012611746284
- WaterSense Labeled:
- No
- Width:
- 3-3/4