Single Handle Pressure Balancing Valve Trim in Polished Chrome
Belshire™ Single Handle Pressure Balancing Valve Trim in Polished Chrome
Product Details
Product Details
- From the Belshire collection - golden era movement
- Elegant, sophisticated design exudes opulence
- Defined by faceted details
- Adjustable hot limit safety stop prevents scalding
- Ceramic disc mixing valve and ceramic balancing spool in a one-piece cartridge
- Concealed mounting hardware included
- Requires flash shower rough-in valve, sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Belshire™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Escutcheon Height:
- 5-1/2 in
- Escutcheon Width:
- 5-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/16 in
- Length:
- 3-1/4 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 193406124019
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-3/16 in