TRIP LEVER, BELSHIRE SB
Belshire™ TRIP LEVER, BELSHIRE SB
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1334-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered specifically for DXV products
- Made from quality materials
- Designed to fit perfectly and function properly
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- D22025A101.415
- Collection:
- Belshire™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-1/2
- Fits Brand:
- DXV
- Handle Type:
- Lever
- Length:
- 1-1/2
- NSF Certified:
- Yes
- Size:
- 1-1/2 in x 3-1/16 in
- Trip Lever Location:
- Left-Hand
- Type:
- D73819142004270A
- UL Listed:
- No
- UPC:
- 012611742767
- Width:
- 3-1/16