19-1/4 x 16 in. Oval Undermount Bathroom Sink in Canvas White
Bowen™ 19-1/4 x 16 in. Oval Undermount Bathroom Sink in Canvas White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vitreous china
- Unglazed rim
- Front overflow
- Supplied with mounting kit and template
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Bowen™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 19-1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 19-1/4 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in
- Sink Depth:
- 7-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 791556050341
- Width:
- 16 in