20 in. Square Shower Arm in Polished Chrome
Contemporary™ 20 in. Square Shower Arm in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 320-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Contemporary™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611551239
- WaterSense Labeled:
- No