20 x 10 in. Rectangular Wall Mount Bathroom Sink in Canvas White
Cossu™ 20 x 10 in. Rectangular Wall Mount Bathroom Sink in Canvas White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fine fire clay construction
- Designed for small and unique spaces
- Includes overflow
- Available as center hole only
- Includes mounting kit
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Cossu™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 20
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- Height:
- 4-3/4
- IAPMO Listed:
- No
- Length:
- 20
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-7/8 in x 6-11/16 in
- Sink Depth:
- 4-3/4
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 791556057258
- Width:
- 10