1.28 gpf Elongated Two Piece Toilet in Canvas White
Equility™ 1.28 gpf Elongated Two Piece Toilet in Canvas White
Package Quantity Info:
Each: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- From the Equility Collection – Contemporary Movement
- One-piece design eliminates gap between tank and bowl for easy cleaning
- Smooth-sided bowl conceals trapway where dust and dirt collect
- Elongated, Right Height bowl allows for comfortable use and access
- Slow-close seat with telescoping lid ensures a clean look and no-slam convenience
- PowerWash rim scrubs the bowl with every flush
- Effectively uses 20% less water than a regular toilet
- Made from durable vitreous china
- 12" (305mm) rough-in; Chrome trip lever included. Also available in additional finishes, sold separately.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Equility™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 30-3/16
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-13/16
- Length:
- 30-3/16
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 30-3/16
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 2
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- Type:
- DD22690A108415
- UPC:
- 791556108387
- WaterSense Labeled:
- Yes
- Width:
- 14