66-3/4 x 33-5/16 in. Freestanding Bathtub with Center Drain in Canvas White
This product has been replaced by
Manufacturer Part #D12045014.415
Equility™ 66-3/4 x 33-5/16 in. Freestanding Bathtub with Center Drain in Canvas White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- From the Equility Collection – Contemporary Movement
- Relaxing 17” soaking depth
- Center drain for added comfort
- Smooth, easy-to-clean acrylic with fiberglass reinforcement
- Integrated tub drain included
- 66 gallon capacity (227 L)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 18-1/8 in
- Basin Length:
- 42-1/8 in
- Basin Width:
- 19-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 66 gal
- Clawfoot Included:
- No
- Collection:
- Equility™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Configuration:
- Soaker
- Depth:
- 66-3/4 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2-11/64 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 66-3/4 in
- Material:
- Plastic, Reinforced Fiberglass
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overflow Type:
- Linear
- Soaking Depth:
- 17-1/2 in
- UL Listed:
- No
- UPC:
- 791556085077
- Width:
- 33-5/16 in