This product requires certification to purchase.

Console Leg in Matte Black

DXV

Equility™ Console Leg in Matte Black

  • Fast #
  • Part #DD21035033243
  • Item #10095718
  • Manufacturer Part #D21035033.243
4.6 out of 5 Customer Rating
Brand image
DXV

Equility™ Console Leg in Matte Black

  • Fast #
  • Part #DD21035033243
  • Item #10095718
  • Manufacturer Part #D21035033.243
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • From the Equality collection - contemporary movement
  • Durable metal construction provides reliable support
  • Convenient towel storage on curved support bar
  • Pair with equality 33-inch sink (D20076001, D20076008 or D20176001) for a complete look, sold separately
  • Fine fire clay construction with single hole
  • Includes ceramic drain cap
  • Works with any standard drain (drain not included)
  • Can be installed as a wall-hung
  • Hidden overflow
  • Metal console legs
  • Requires Certification

Specifications

ASME:
ASME A112.19.2
Collection:
Equility™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
18 in
Height:
36-3/16 in
Length:
33-5/8 in
Material:
Ceramic
Material Type:
Fireclay
UPC:
193406263381
Width:
33 in