This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

DXV

Equility™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #DD3510910C243
  • Item #7095344
  • Manufacturer Part #D3510910C.243
5 out of 5 Customer Rating
Brand image
DXV

Equility™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #DD3510910C243
  • Item #7095344
  • Manufacturer Part #D3510910C.243
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Contemporary design makes a statement
  • Cast brass spout lends character and strength
  • Smooth, precise lever movement
  • Ceramic disc valve for drip-free performance guaranteed
  • Durable braided, stainless steel flexible supply hose
  • WaterSense certified for efficiency and performance
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Equility™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
7
Faucet Connection Size:
3/8 in
Faucet Height:
5-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
5-3/4
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
3-11/16
Spout Reach:
6
Spout Type:
Fixed
Trim Only:
No
UPC:
791556088726
WaterSense Labeled:
Yes
Width:
1-5/8