Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black
Equility™ Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Case: 4 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary design makes a statement
- Cast brass spout lends character and strength
- Smooth, precise lever movement
- Red/blue indicators identify hot and cold
- Ceramic disc valve for drip-free performance guaranteed
- Durable braided, stainless steel flexible supply hose
- WaterSense certified with a low flow rate of just 1.2 gpm
- Lead-free safety containing < 0.25% total lead content by weighted volume
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- For Sale in CA
- Collection:
- Equility™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 3-5/8 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-3/8 in
- Supply Lines Included:
- Yes
- UPC:
- 012611610141
- WaterSense Labeled:
- Yes