Single Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black
Equility™ Single Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Contemporary design makes a statement
- Cast brass spout lends character and strength
- Smooth, precise lever movement
- Red/blue indicators identify hot and cold
- Ceramic disc valve for drip-free performance guaranteed
- Durable braided, stainless steel flexible supply hose
- WaterSense certified with a low flow rate of just 1.2 gpm
- Lead-free safety containing < 0.25% total lead content by weighted volume
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Equility™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 9 in
- Trim Only:
- Yes
- UPC:
- 012611610110
- WaterSense Labeled:
- Yes