29-3/4 in. Undermount Fireclay Single Bowl Kitchen Sink in Canvas White
Etre™ 29-3/4 in. Undermount Fireclay Single Bowl Kitchen Sink in Canvas White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Sleek, modern design, finished on all sides
- Hand-crafted of fine fireclay with glossy finish
- Undermount or flush mount installation
- From the Modern Movement
- Deep 10-inch bowls accommodates large pots
- Three-layer surface resists chipping and scratches
- Offset drains provide more usable sink space without blocking the drains
- Protective stainless steel sink grids and drains are included
- 5-year limited warranty on sink; 1 year on accessories
Specifications
- ASME:
- ASME A-112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Etre™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Drain Location:
- Right
- Drain Opening:
- 3-1/2
- Length:
- 29-3/4
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 29-3/4 in x 18-7/16 in x 8-3/4 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 193406260199
- Width:
- 20