Contemporary Soap Dispenser in Satin Brass
Etre™ Contemporary Soap Dispenser in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- From the Modern Movement
- Modern design complements Etre faucets
- Remove pump to replenish from the top
- Ideal for liquid soap, detergent or hand lotion
- Solid brass spout and escutcheon are corrosion resistant
- Accommodates up to 2-3/8-in (60mm) thick countertops
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 16.9 oz
- Collection:
- Etre™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Height:
- 2-15/16 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Deck Thickness:
- 2-3/8 in
- Number of Holes:
- 1 Hole
- Spout Reach:
- 2-3/8 in
- UPC:
- 012611904257