Pull Down Kitchen Faucet in Polished Chrome
Etre™ Pull Down Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- From the Modern Movement
- Knurling texture on spray head and lever handle improves grip
- Dual-function pull-down spray head with toggle to switch from stream to spray
- High-arc spout swivels 360°, ideal for a kitchen island
- Quality ceramic disc valve cartridge for drip-free performance
- Single-hole installation; escutcheon plate available, sold separately
- Lead-free containing ?0.25% total lead content by weighted volume
- Durable stainless steel flex lines
- Maximum flow rate: 1.8 gpm (6.8 L/min)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Etre™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-7/8
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 10-63/200
- Spout Reach:
- 216
- Spout Type:
- High Arc, Swivel
- UPC:
- 012611867071