*CVR* TRIP LEV *FITZGE CP
Fitzgerald™ *CVR* TRIP LEV *FITZGE CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine DXV Spare Part
- Left Hand trip lever for use on the Fitzgerald toilet
- Color matched to DXV polished Chrome
- Kit contains metal, brass, rubber and plastic components
- Kit contains trip lever with arm, washer and nut
- Call DXV Customer Service at 1-800-227-2734 for compatibility
- Used and trusted by Plumbing Professionals
Specifications
- Application:
- Repair
- Collection:
- Fitzgerald™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- NSF Certified:
- Yes
- Type:
- D73813442000020A
- UPC:
- 012611554506