18 in. Towel Bar in Brushed Nickel
Fitzgerald™ 18 in. Towel Bar in Brushed Nickel
Product Details
Product Details
- From the Fitzgerald collection - golden era movement
- Lends character and elegance to the classic bathroom
- Solid brass construction ensures quality
- Concealed mounting hardware for a clean look
- Includes assembly hardware
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- Fitzgerald™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/16
- Hardware Included:
- Yes
- Height:
- 2
- Installation Type:
- Concealed Mount
- Lead Law Compliant:
- Yes
- Length:
- 18
- Material:
- Brass, Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 4
- UPC:
- 012611357893
- Weight Capacity:
- 20
- Width:
- 20