Round Toilet Bowl in Canvas White
Fitzgerald™ Round Toilet Bowl in Canvas White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Round front toilet bowl design
- Right Height--16-1/2" (419mm) rim height for accessible applications
- Vitreous china
- EverClean surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
- Siphon action jetted bowl – 1,000 MaP score
- PowerWash rim scrubs bowl with each flush
- 2” fully-glazed concealed trapway
- 12" (305mm) rough-in
- 3" Flush valve with chemical resistant flapper;12" (305mm) rough-in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Fitzgerald™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 26-3/16 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 17-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 26-3/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 26-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Width:
- 14 in