Single Handle Bathtub & Shower Faucet in Platinum Nickel (Trim Only)
Fitzgerald® Single Handle Bathtub & Shower Faucet in Platinum Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- From the Fitzgerald collection - golden era movement
- Timeless design for lasting beauty
- Made of durable cast brass for reliability and long wear
- Concealed mounting hardware for a clean, custom look
- Requires diverter rough-in valve D35000420 for 2-outlet discrete water flow or D35000430 for 3-outlet discrete water flow, each sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Fitzgerald®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Platinum Nickel
- Depth:
- 4-13/16
- Diameter:
- 7-15/16
- Escutcheon Height:
- 3-1/16
- Escutcheon Width:
- 3-1/16
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8
- Length:
- 3-5/8
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 012611823213
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 7-7/8