Three Handle Thermostatic Valve Trim in Platinum Nickel
Fitzgerald™ Three Handle Thermostatic Valve Trim in Platinum Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- 1/8" Thin profile
- Forged brass escutcheon plate
- Brass handles
- Concealed mounting hardware
- Rough-in valve sold separately
- Meets or Exceeds ASME A112.18.1/CSA B125.1
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Fitzgerald™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Platinum Nickel
- Depth:
- 2-3/4
- Escutcheon Height:
- 11-3/4
- Escutcheon Width:
- 3-3/4
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 11-3/4
- IAPMO Listed:
- No
- Length:
- 2-3/4
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 2-3/4
- Showerhead Flow Rate:
- 1.8
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 012611357749
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 3-3/4