Two Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)
Fitzgerald™ Two Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elegant, statuesque design
- Hand shower that features a 5 ft (1.5 m) decorative metal hose
- For use with freestanding tubs
- 6" center-to-center floor spread installation
- 25-3/8" (645 mm) floor to center of handle
- Rough valve included
- Maximum hand shower flow rate: 1.8 gpm (6.8 L/min)
- Meets or Exceeds ASME A112.18.1/CSA B125.1
- EPA WaterSense® Certified
- CEC and CALGreen® Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Bathtubs, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Fitzgerald™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 13-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 29-13/16 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 38-3/8 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Length:
- 13-1/2 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 26-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 11-5/8 in
- UPC:
- 012611358128
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- Yes
- Width:
- 12-5/8 in