Two Handle Wall Mount Widespread Bathroom Sink Faucet in Platinum Nickel
Fitzgerald™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Platinum Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stylized, sophisticated design with precise and elegant lines
- Ceramic disc valve cartridges
- Lead Free-faucet contains ?0.25% total lead content by weighted volume
- Maximum flow rate: 1.2 gpm (4.5 L/min)
- Rough valve included
- Meets or Exceeds ASME A112.18.1/ CSA B125.1, NSF 61/Section 9
- EPA WaterSense® Certified
- Certified Compliant with ?0.25% Weighted Average Lead Content Regulations
- CEC and CALGreen® Compliant
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Fitzgerald™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Platinum Nickel
- Deck Plate Included:
- No
- Depth:
- 9-1/4
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-63/100
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 2-5/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61/Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 2-63/100
- Spout Reach:
- 8-69/100
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 012611282270
- WaterSense Labeled:
- Yes
- Width:
- 14-1/2