This product requires certification to purchase.

Grid Drain in Brushed Nickel

DXV

Grid Drain in Brushed Nickel

  • Fast #
  • Part #DD35120460144
  • Item #7346589
  • Manufacturer Part #D35120460.144
3.9 out of 5 Customer Rating
Brand image
DXV

Grid Drain in Brushed Nickel

  • Fast #
  • Part #DD35120460144
  • Item #7346589
  • Manufacturer Part #D35120460.144
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Modern and sleek silhouette
  • Decorative trim cap design
  • Includes tail piece
  • Requires Certification

Specifications

CSA Certified:
CSA B125.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
No
Tailpiece Length:
7-11/16
UPC:
791556103603