Hand Shower Parts in Brushed Nickel
Hand Shower Parts in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For wall mounted hand showers
- Brass construction
- Vacuum breaker included
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Parts
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611532405