TRIP LEV ASSY *HERITA CP
Heritage® TRIP LEV ASSY *HERITA CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Combination bowl and tank, less seat
- Vitreous china
- EverClean Surface
- 4" piston action Accelerator flush valve
- 2-3/8" fully-glazed trapway
- Siphon action bowl
- Sweeping pier on bowl
- 2 color-matched bolt caps
- Speed Connect tank/bowl coupling system
Specifications
- Application:
- Repair
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- NSF Certified:
- Yes
- UPC:
- 012611370373