3-1/10 in. Extension Kit for Randall® D35102430
Lyndon™ 3-1/10 in. Extension Kit for Randall® D35102430
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Lyndon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- DXV
- Fits Model:
- Randall® D35102430
- GSA Approved:
- No
- Height:
- 4-53/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/10
- NSF Certified:
- Yes
- UPC:
- 012611568602
- WaterSense Labeled:
- No
- Width:
- 2-36/100