Diverter Valve in Matte Black
Lyndon™ Diverter Valve in Matte Black
Package Quantity Info:
Each: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- From the Equility Collection – Contemporary Movement
- Contemporary design that makes a statement
- Made of durable cast brass for reliability and long wear
- Concealed mounting hardware for a clean, custom look
- Requires Diverter Rough-in Valve D35000420 for 2-outlet discrete water flow or D35000430 for 3-outlet discrete water flow, each sold separately
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Lyndon™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Flow Rate:
- 1.8 gpm
- Trim Only:
- Yes
- UPC:
- 791556086197
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 3-3/4 in