This product requires certification to purchase.

12 in. Wall Mount Shower Arm in Polished Chrome

DXV

Modulus™ 12 in. Wall Mount Shower Arm in Polished Chrome

  • Fast #
  • Part #DD35700317100
  • Item #7346596
  • Manufacturer Part #D35700317.100
4.7 out of 5 Customer Rating
Brand image
DXV

Modulus™ 12 in. Wall Mount Shower Arm in Polished Chrome

  • Fast #
  • Part #DD35700317100
  • Item #7346596
  • Manufacturer Part #D35700317.100
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sleek, modern design with fluid and balanced proportions
  • Brass material offers durable construction
  • 1/2-inch NPT connection
  • Wall-mount installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Modulus™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
12-843/1000
Faucet Part Type:
Shower Arm
Fits Brand:
DXV
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-9/16
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12
Material:
Brass
NSF Certified:
Yes
UPC:
791556104822
WaterSense Labeled:
No
Width:
2-27953/50000