36 x 21 in. Rectangular Drop-in Bathroom Sink in Canvas White
Modulus™ 36 x 21 in. Rectangular Drop-in Bathroom Sink in Canvas White
Product Details
Product Details
- Sleek, modern design
- Easy compatibility with several furniture options
- Made of solid surface material, made of pure acrylic aluminum powder and PMMA (Poly methyl methacrylate)
- Template included for custom installation
- Drain plate and grid drain sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Modulus™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 21
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- Height:
- 5-1/16
- IAPMO Listed:
- Yes
- Length:
- 36
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 15-3/8 in
- Sink Depth:
- 5-1/16
- Sink Installation Type:
- Drop-in
- Sink Material:
- Acrylic
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 791556105027
- Vessel Only:
- Yes
- Width:
- 21