Single Handle Bathtub & Shower Faucet in Platinum Nickel (Trim Only)
Modulus® Single Handle Bathtub & Shower Faucet in Platinum Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- From the DXV Modulus collection - modern movement
- Functional elegance in a modern setting
- Made of durable cast brass for reliability and long wear
- Includes one-piece, double-ceramic pressure balance cartridge for drip-free performance and smooth handle operation
- Adjustable hot limit safety stop eliminates the risk of scalding
- Maintains constant water temperature regardless of changes in water pressure
- Concealed mounting hardware for a clean, custom look
- Requires flash shower rough-in valve D35101SS0, sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.16, CSA B25.1
- Collection:
- Modulus®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Platinum Nickel
- Depth:
- 4-51/100
- Escutcheon Height:
- 7-7/16
- Escutcheon Width:
- 7-7/16
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-21/50
- IAPMO Listed:
- No
- Length:
- 4-51/100
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 012611819988
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7-21/50