This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Platinum Nickel

DXV

Modulus™ Single Handle Monoblock Bathroom Sink Faucet in Platinum Nickel

  • Fast #
  • Part #DD35120102RB150
  • Item #7560666
  • Manufacturer Part #D35120102RB.150
3.3 out of 5 Customer Rating
Brand image
DXV

Modulus™ Single Handle Monoblock Bathroom Sink Faucet in Platinum Nickel

  • Fast #
  • Part #DD35120102RB150
  • Item #7560666
  • Manufacturer Part #D35120102RB.150
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Red and Blue (hot/cold) indicator markings on handle
  • Modern and sleek silhouette
  • Features a decorative base ring with a two-tone finish in either Polished Chrome or Brushed Nickel
  • Lead-free construction
  • Maximum flow rate: 1.2 gpm (4.5 L/min)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Modulus™
Color Finish Category:
Nickel Tones
Color Finish Name:
Platinum Nickel
Deck Plate Included:
No
Depth:
6-47/50 in
Drain Included:
No
Faucet Height:
5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-47/50 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Spout Height:
3-31/100 in
Spout Reach:
5-31/100 in
Spout Type:
Fixed
UL Listed:
No
UPC:
012611610820
WaterSense Labeled:
Yes
Width:
1-31/100 in