Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Modulus™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Red and Blue (hot/cold) indicator markings on handle
- Modern and sleek silhouette
- Features a decorative base ring with a two-tone finish in either Polished Chrome or Brushed Nickel
- Lead-free construction
- Maximum flow rate: 1.2 gpm (4.5 L/min)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Modulus™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-47/50
- Drain Included:
- No
- Faucet Height:
- 5
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-47/50
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Spout Height:
- 3-31/100
- Spout Reach:
- 5-31/100
- Spout Type:
- Fixed
- UL Listed:
- No
- UPC:
- 012611610851
- WaterSense Labeled:
- Yes
- Width:
- 1-31/100