Triple-Handle Thermostatic Valve Trim in Polished Chrome
Modulus™ Triple-Handle Thermostatic Valve Trim in Polished Chrome
Product Details
Product Details
- Durable forged brass escutcheon and handles for a trim to last a lifetime
- Concealed mounting for a polished aesthetic
- Rough-in valve sold separately
- ?" Thin profile
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Modulus™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Knob
- Height:
- 11-3/4
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 2-437/1000
- Showerhead Flow Rate:
- 1.8
- Trim Only:
- Yes
- UPC:
- 012611608209
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 3-3/4