This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

DXV

Modulus™ Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #DD35120822RB144
  • Item #7561206
  • Manufacturer Part #D35120822RB.144
3.4 out of 5 Customer Rating
Brand image
DXV

Modulus™ Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #DD35120822RB144
  • Item #7561206
  • Manufacturer Part #D35120822RB.144
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast brass spout and side valves
  • Red and Blue (hot/cold) indicator markings on handles
  • Flexible hose connections for 6"-12" installations
  • Lead Free - faucet contains ?0.25% total lead content by weighted volume
  • Maximum flow rate: 1.2 gpm (4.5 L/min)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Modulus™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
4-19/50 in
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
8-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
4-19/50 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Spout Height:
5-63/100 in
Spout Type:
Fixed
Supply Lines Included:
Yes
UL Listed:
No
UPC:
012611610776
WaterSense Labeled:
Yes
Width:
14-1/2 in