Two Handle Widespread Bathroom Sink Faucet in Platinum Nickel
Modulus™ Two Handle Widespread Bathroom Sink Faucet in Platinum Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast brass spout and side valves
- Red and Blue (hot/cold) indicator markings on handles
- Maximum flow rate: 1.2 gpm (4.5 L/min) helps to save water
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Modulus™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Platinum Nickel
- Deck Plate Included:
- No
- Depth:
- 5-13/100 in
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-13/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-13/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-13/100 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Spout Height:
- 3-13/100 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 012611610899
- WaterSense Labeled:
- Yes
- Width:
- 14-1/2 in