*CVR* 3 HDL THERM LEV HNDLE PN
Oak Hill® *CVR* 3 HDL THERM LEV HNDLE PN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- From the Oak Hill Collection – Classic Movement
- Preserves the authenticity of the farmhouse aesthetic
- Meticulous detailing adds beauty and dimension
- Thin 1/8-inch profile
- Metal handles
- Forged brass escutcheon plate
- Concealed mounting hardware included
- Requires shower rough-in valve, sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Oak Hill®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Platinum Nickel
- Depth:
- 2-9/16
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 11-7/8
- IAPMO Listed:
- No
- Length:
- 2-9/16
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.8
- Trim Only:
- Yes
- Type:
- DXD35155537150
- UPC:
- 012611771774
- WaterSense Labeled:
- No
- Width:
- 3-3/4