*CVR* HIGH SPOUT WS CRS HDL SB
Oak Hill® *CVR* HIGH SPOUT WS CRS HDL SB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- From the Oak Hill Collection – Classic Movement
- Preserves the authenticity of the farmhouse aesthetic
- Meticulous detailing adds beauty and dimension
- Cast brass spout and side valves
- Premium ceramic disc valve for drip-free performance
- 8” centers installation
- WaterSense certified
- CEC and CALGreen® compliant
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Oak Hill®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 7
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Cross
- Height:
- 3-1/16
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Spout Reach:
- 6-1/8
- Spout Type:
- Standard
- Type:
- DXD35155760100
- UPC:
- 012611768675
- WaterSense Labeled:
- Yes
- Width:
- 179-1/5