*CVR* PB VLV LEV HDL PN
Oak Hill® *CVR* PB VLV LEV HDL PN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 128-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- From the Oak Hill Collection – Classic Movement
- Preserves the authenticity of the farmhouse aesthetic
- Meticulous detailing adds beauty and dimension
- Adjustable hot limit safety stop prevents scalding
- Ceramic disc mixing valve and ceramic balancing spool in a one-piece cartridge
- Concealed mounting hardware included
- Requires Flash shower rough-in valve, sold separately
- Includes one-piece cartridge for easy installation and maintenance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Oak Hill®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Platinum Nickel
- Depth:
- 3-7/8
- Diameter:
- 8
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-15/16
- IAPMO Listed:
- No
- Length:
- 3-7/8
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.8
- Trim Only:
- Yes
- Type:
- DXD35155500150
- UL Listed:
- No
- UPC:
- 012611777097
- Valve Body Material:
- Ceramic
- Width:
- 7-15/16