This product requires certification to purchase.

*CVR* TUB SPOUT BN

DXV

Oak Hill® *CVR* TUB SPOUT BN

  • Fast #
  • Part #DD35155760144
  • Item #9295993
  • Manufacturer Part #D35155760.144
4.3 out of 5 Customer Rating
Brand image
DXV

Oak Hill® *CVR* TUB SPOUT BN

  • Fast #
  • Part #DD35155760144
  • Item #9295993
  • Manufacturer Part #D35155760.144
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 128
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • From the Oak Hill Collection – Classic Movement
  • Preserves the authenticity of the farmhouse aesthetic
  • Made of cast brass
  • Includes universal adapter for slip-on, sweat and IPS connection for ½-inch installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Oak Hill®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7
Diameter:
1-1/4
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
Height:
3-1/16
Length:
7
MA Approved:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Spout Height:
3-1/4
Spout Reach:
4-5/16
Spout Type:
Standard
Type:
DXD35155840427
UPC:
012611780363
Width:
2-15/16