This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

DXV

Oak Hill 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #DD35155180100
  • Item #9296044
  • Manufacturer Part #D35155180.100
4.1 out of 5 Customer Rating
Brand image
DXV

Oak Hill 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #DD35155180100
  • Item #9296044
  • Manufacturer Part #D35155180.100
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • From the Oak Hill Collection - Classic Movement
  • Preserves the authenticity of the farmhouse aesthetic
  • Meticulous detailing adds beauty and dimension
  • Durable metal
  • Concealed mounting
  • Includes assembly hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2
Collection:
Oak Hill
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-5/16
Diameter:
2
Hardware Included:
Yes
Height:
2
Installation Type:
Wall Mount
Length:
18
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
4-5/16
UPC:
012611773730
Width:
20