Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Oak Hill® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- From the Oak Hill Collection – Classic Movement
- Preserves the authenticity of the farmhouse aesthetic
- Made of durable cast brass for reliability and long wear
- Concealed mounting hardware for a clean, custom look
- Requires diverter rough-in valve D35000420 for 2-outlet discrete water flow or D35000430 for 3-outlet discrete water flow, each sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Oak Hill®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 3 in
- Escutcheon Width:
- 3 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 012611820151
- Valve Trim Type:
- Pressure Balancing