This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Satin Brass

DXV

Oak Hill® Single Handle Monoblock Bathroom Sink Faucet in Satin Brass

  • Fast #
  • Part #DD35155100427
  • Item #9296002
  • Manufacturer Part #D35155100.427
4.5 out of 5 Customer Rating
Brand image
DXV

Oak Hill® Single Handle Monoblock Bathroom Sink Faucet in Satin Brass

  • Fast #
  • Part #DD35155100427
  • Item #9296002
  • Manufacturer Part #D35155100.427
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • From the Oak Hill Collection – Classic Movement
  • Preserves the authenticity of the farmhouse aesthetic
  • Meticulous detailing adds beauty and dimension
  • Cast brass spout and valve
  • Premium ceramic disc valve for drip-free performance
  • WaterSense certified
  • CEC and CALGreen® compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Oak Hill®
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Deck Plate Included:
No
Depth:
6-9/16
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/2
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-3/8
Spout Reach:
4-7/8
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
012611769375
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-1/2