Pressure Balancing Tub and Shower Trim with Single Lever Handle in Polished Chrome
Percy® Pressure Balancing Tub and Shower Trim with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast brass valve
- Ceramic disc valve cartridge
- Adjustable hot limit safety stop
- Pressure balance cartridge maintains constant output temperature in response to changes in relative hot and cold supply pressures
- Integral diverter
- Concealed mounting hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Percy®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Valve Trim
- Flow Rate:
- 2.5 gpm
- IAPMO Listed:
- No
- Material:
- Cast Brass
- NSF Certified:
- Yes
- UPC:
- 012611534454
- WaterSense Labeled:
- No
- Width:
- 7-5/16 in