15 x 15 in. Round Vessel Mount Bathroom Sink in Chenille Grey
Pop® 15 x 15 in. Round Vessel Mount Bathroom Sink in Chenille Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fine fire clay construction with ceramic drain cap
- Pure geometric shape with an elegant thin appearance
- Above counter lavatory for countertop installation only
- Center drain sold separately
- Ceramic drain cap included
- For use with most vessel faucets
- Made in Turkey
- Works with any standard grid drain (drain not included)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Pop®
- Color Finish Category:
- Greys
- Color Finish Name:
- Chenille Grey
- Depth:
- 14-15/16
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- Height:
- 6-9/16
- IAPMO Listed:
- No
- Length:
- 15
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Round
- Sink Bowl Size:
- 13-5/8 in x 13-5/8 in
- Sink Depth:
- 6-9/16
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- UPC:
- 791556059634
- Width:
- 15