Tub Spout in Satin Brass
Randall™ Tub Spout in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast brass
- 8" Spout
- Includes 1/2" NPA adapter for 1/2" or 3/4" installations
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Randall™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Material:
- Cast Brass
- NSF Certified:
- Yes
- Spout Type:
- Tub
- UPC:
- 791556083905
- WaterSense Labeled:
- No