Screw in Polished Chrome
Screw in Polished Chrome
Package Quantity Info:
Each: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Screw
- NSF Certified:
- Yes
- UPC:
- 012611586729