Two Handle Widespread Bathroom Sink Faucet in Butler
Shadowbrook™ Two Handle Widespread Bathroom Sink Faucet in Butler
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
- Emulating a cascade delivered only by nature with several paths converging into a river flow
- Minimalist, stoic body design exploding with endless complexity
- Ceramic disc valve cartridges
- 8" centers
- 6"-12" flexible installation
- Lead Free-faucet contains ?0.25% total lead content by weighted volume
- Maximum flow rate: 1.2 gpm (4.5 L/min)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Shadowbrook™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Butler
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-11/16
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 5-3/16
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 791556091726
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes